Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Male NPT, Straight, Hose 3/8
Mfr # 10143-4-6
Zoro # G3966210
Sold in multiples of 2 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 10143-4-6
- Zoro # G3966210
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 1/4 in x 3/8 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 2.28 |
Hose Dash Size | 6 |
Thread Size | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 3/8 in |
Description
Male NPTF Pipe,Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 19 / SOLBERG (B1AF0005210)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 145T Frame (145TBFR5334)
- MATRIX MANAGEMENT Prolube 44212 Grease Filler Pump, 5 Gallon Pails With Universal Adaptor (GFP/03-PRO/UNI)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 15 # of Teeth (41BS15H X 1)
- PARKER Hydraulic Hose Fitting, 7/16"-20, JIC, Barb Size: 1/4 in (30682-4-4)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/4 (10143-12-12)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-4-4)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-8-6)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13743-10-8)
- PARKER Crimp Fitting, 1/4" I.D., M16-1.5, F, Metric (1CA43-10-4)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2049 (90306-065540-0)
- Parker Hydraulic Hose Fittings