Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Male NPT, Straight, Hose 3/4
Mfr # 10143-12-12
Zoro # G3966168
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10143-12-12
- Zoro # G3966168
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 3/4 in x 3/4 in |
Hydraulic Fitting Thread Size | 3/4"-14 |
Length (In.) | 3.09 |
Hose Dash Size | 12 |
Thread Size | 3/4"-14 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Male NPTF Pipe,Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 175 psi, Max. Temp. (F): 250 Degrees F (ST25-0A175)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-F)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.75 in OD (2BK50)
- PARKER Fitting, Male NPT Swivel, Straight, 3/4 (11343-12-12)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-4-4)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1 (10343-16-16)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-4-4)
- PARKER Crimp Fitting, 1/4" I.D., 1/4", F, NPSM (10743-4-4)
- PARKER Crimp Fitting, 1-1/4" I.D., 1-11/16", F, ORS (1JS77-20-20)
- EATON AEROQUIP Hydraulic Hose Fitting, Brass x Brass (4741-12B)
- Parker Hydraulic Hoses & Fittings