Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Male NPT, Straight, Hose 1/4
Mfr # 10143-4-4
Zoro # G3966229
original price:
$9.19
9% off
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 10143-4-4
- Zoro # G3966229
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 2.01 |
Hose Dash Size | 4 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Thread Size | 1/4"-18 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 1/4 in, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 12,000 psi, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Control Block (59191)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0540)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2926-60)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MP (2404-16-16)
- PARKER Nipple Plain, 1/4 H (BPHN4-4M)
- PARKER Crimp Fitting, 3/4" I.D., M30-2, F, Metric (1CA43-22-12)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (30682-6-6)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-6)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30182-8-6B)
- PARKER Crimp Fitting, 45 deg., 1/4" I.D., F, Metric (1CE43-8-4)
- PARKER Hose Fitting, Female JIC, Straight, Hose 1 (10643-16-16)
- Parker Hydraulic Hose Fittings