Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Male NPT, Straight, Hose 1/2
Mfr # 10143-8-8
Zoro # G3966186
original price:
$8.99
4% off
new price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10143-8-8
- Zoro # G3966186
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1/2 in x 1/2 in |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 2.84 |
Hose Dash Size | 8 |
Hose Fitting B Size | 1/2 in |
Thread Size | 1/2"-14 |
Hose Fitting A Size | 1/2 in |
Description
Male NPTF Pipe,Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (6AFP1)
- CONTINENTAL CONTITECH B154 Wrapped V-Belt, 157" Outside Length, 21/32" Top Width, 1 Ribs (B154)
- FESTO Push-In Connector QB-1/4T-U (QB-1/4T-U)
- AVENTICS Solenoid Directional Control Valve (R432015615)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/4 (10143-12-12)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-12-12)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/8 (1J743-6-6)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-4-4)
- PARKER Fitting, Male NPT Swivel, Straight, 1/2 (11343-8-8)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30182-8-6B)
- GATES MegaCrimp Couplings (16G-16MP)
- Parker Hydraulic Hose Fittings