Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Male JIC, Straight, Hose 5/8
Mfr # 10343-10-10
Zoro # G3966299
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -10
- Hydraulic Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10343-10-10
- Zoro # G3966299
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 7/8 in x 5/8 in |
Hydraulic Fitting Thread Size | 7/8"-14 |
Length (In.) | 3.03 |
Hose Dash Size | 10 |
Hose Fitting B Size | 5/8 in |
Thread Size | 7/8"-14 |
Hose Fitting A Size | 7/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 5/8 in, Thread Size 7/8 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 5,000 psi, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, NFPA Double Acting (4MU28)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56J Frame, 3,450 Nameplate RPM (SN1102)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Green (SP300-50CN-G)
- BESTORQ 3VX830 Cogged Belt, 83 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX830)
- PARKER Crimp Fitting, 3/4" I.D., 3/4", F, BSPP (1FU43-12-12)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-12-12)
- PARKER Hose Fitting, Male JIC, Straight, Hose 5/8 (10343-12-10)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-4B)
- PARKER Crimp Fitting, 90 deg., 1/4" I.D., F, Metric (1CF43-8-4)
- PARKER Crimp Fitting, 90 deg., 1/2" ID, 1/2", MNPTF (11L43-8-8)
- EATON AEROQUIP Fitting, Metric, Straight, 1/2, M22X1.5 (1A12DL8)
- Parker Hydraulic Hose Fittings