Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Male JIC, Straight, Hose 3/8
Mfr # 10343-8-6
Zoro # G3966326
original price:
$12.95
9% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10343-8-6
- Zoro # G3966326
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/4 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 2.30 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/4 in |
Thread Size | 3/4"-16 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 3/8 in, Thread Size 3/4 In.-16, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 5,000 psi, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 32 # of Teeth (50BS32H X 1 3/16)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 2 Groove 3.00 in OD (3V302)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- DAYTON Chuck Screw (PN5ZL26001G)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 5/8 (13743-10-10)
- PARKER Fitting, Female ORS, Straight, 3/4 (1JS43-12-12)
- PARKER Crimp Fitting, 3/8" I.D., F, BSPP (19243-6-6)
- PARKER Crimp Fitting, 3/4" I.D., 3/4", F, BSPP (1FU43-12-12)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 1/4 (1J743-4-4)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-6-6)
- ZSI Twin Tube Clamps: 1.5 O.D., 1 1/2 in. Size (265017)
- Parker Hydraulic Hoses & Fittings