Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Male JIC, Straight, Hose 3/8
Mfr # 10343-6-6
Zoro # G3966335
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10343-6-6
- Zoro # G3966335
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 9/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 2.36 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 9/16 in |
Thread Size | 9/16"-18 |
Description
Hose Fitting,Rigid,M Jic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Ball Bearing, 22.2mm W (3304 A C3)
- NACHI 7300 Series Angular Contact Ball Bearing, 7307B (7307B)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R32C60TB, Return Line, 60 micron (ZX-R32C60TB)
- DODGE F4B-VSC-200 210 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 2 in Bore (123632)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-6-6)
- PARKER Crimp Fitting, 1/2" I.D., 1/2", F, BSPP (1FU43-8-8)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-12-12)
- PARKER Fitting, Female ORS, Straight, 3/8 (1JS43-6-6)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-4-6)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2203-12-12)
- GATES GlobalSpiral Couplings (8GS-8FJX90M)
- Parker Hydraulic Hose Fittings