Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Male JIC, Straight, Hose 3/4
Mfr # 10343-12-12
Zoro # G3966280
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 10343-12-12
- Zoro # G3966280
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 1-1/16 in x 3/4 in |
Hydraulic Fitting Thread Size | 1-1/16"-12 |
Length (In.) | 3.19 |
Hose Dash Size | 12 |
Hose Fitting B Size | 3/4 in |
Thread Size | 1-1/16"-12 |
Hose Fitting A Size | 1 1/16 in |
Description
Hose Fitting,Rigid,M Jic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-150-KW Set Screw Collar with Keyway (C-150-KW)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X08X04)
- BETA Plastic Pressure Oil Can, 250cc (017540025)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 230VAC, Altivar (ATV12HU40M3)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-4-6)
- PARKER Hydraulic Hose Fitting, 1-1/16"-12, JIC (30682-12-12)
- PARKER Hydraulic Hose Fitting, Brass, 9/16"-18 (30682-6-8B)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 1/2 (1J943-8-8)
- PARKER Quick Connect, Socket, 3/4", 3/4"-14 (BH6-60W)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-6-6)
- TOMPKINS Hydraulic Fitting-Metric CompressionL22(30X2.0)-12NPT STUD STANDPIPE (MC6121-L22-12)
- Parker Hydraulic Hose Fittings