Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Male JIC, Straight, Hose 1/4
Mfr # 10343-6-4
Zoro # G3966341
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10343-6-4
- Zoro # G3966341
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 9/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 1.84 |
Hose Dash Size | 4 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 9/16 in |
Thread Size | 9/16"-18 |
Description
Hose Fitting,Rigid,M Jic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (B23AS25M)
- 3M Valve Spring A0014, 1/pk (28101)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-4-100-E)
- LOC-LINE In-Line Valve, Black, 1/4", PK10 (29454-BLK)
- PARKER Hydraulic Hose Fitting, Brass, 7/16"-20 (30682-4-4B)
- PARKER Crimp Fitting, 3/8" I.D., 3/8", F, NPSM (10743-6-6)
- PARKER Crimp Fitting, 90 deg., 1/4" I.D., F, Metric (1CF43-8-4)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-4-4)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13743-6-4)
- PARKER Crimp Fitting, 45 deg., 1/4" I.D., F, Metric (1CE43-8-4)
- EATON AEROQUIP Fitting, 1 1/8 In Hose, 1 1/4-11 1/2 NPT (412-20-20s)
- Parker Hydraulic Hose Fittings