Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Male JIC, Straight, Hose 1/2
Mfr # 10343-8-8
Zoro # G3966317
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 10343-8-8
- Zoro # G3966317
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/4 in x 1/2 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 2.68 |
Hose Dash Size | 8 |
Hose Fitting B Size | 1/2 in |
Thread Size | 3/4"-16 |
Hose Fitting A Size | 3/4 in |
Description
Hose Fitting,Rigid,M Jic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHP 6300 Series Single Row Deep Groove Ball Bearing (6307 2RS)
- BAILEY HYDRAULICS Bearing 4 Bolt Flange Ucf 209-28: 1 3/4", 1/2" Bolt Size, 151540 (151540)
- CLESCO F4DC-BL-075 Ball Bearing, Die-Cast Housing, Rigid (4 Bolt) (F4DC-BL-075)
- INA Needle Brg, Drawn Cup, Bore 0.313 In (SCE57)
- PARKER Fitting, Female NPT, Straight, 3/8 (10243-6-6)
- PARKER Crimp Fitting, 3/4" I.D., F, ORS (1JC43-12-12)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/8 (1J943-8-6)
- PARKER Crimp Fitting, 3/4" I.D., M30-2, F, Metric (1CA43-22-12)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-4-4)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30182-8-8B)
- GATES GlobalSpiral Couplings (6GS-8FJX90M)
- Parker Hydraulic Hose Fittings