Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Male JIC, Straight, Hose 1/2
Mfr # 10343-10-8
Zoro # G3966308
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10343-10-8
- Zoro # G3966308
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 7/8 in x 1/2 in |
Hydraulic Fitting Thread Size | 7/8"-14 |
Length (In.) | 2.62 |
Hose Dash Size | 8 |
Hose Fitting B Size | 1/2 in |
Thread Size | 7/8"-14 |
Hose Fitting A Size | 7/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 1/2 in, Thread Size 7/8 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 5,000 psi, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS MRC-15-KW Metric Set Screw Coupling w/Keyway (MRC-15-KW)
- BALDOR-RELIANCE Pump Motor, 3 HP, 3450 rpm, 3-Phase (EJMM3158T)
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A42)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 5600 Series (5601-12-12S)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-4B)
- PARKER Hose Fitting, Female JIC, 45 Elbow, Hose 1 (13743-16-16)
- PARKER Crimp Fitting, 3/8" I.D., 1/4", M, Metric (11343-4-6)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30182-8-8B)
- PARKER Fitting, Female JIC, Straight, 5/8 (10643-12-10)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-12-12)
- GATES G60520-0604, Female JIC 37 Flare Swivel to Male Pipe NPTF (SAE to SAE) (G60520-0604)
- Parker Hydraulic Hoses & Fittings