Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Male JIC, Straight, Hose 1
Mfr # 10343-16-16
Zoro # G3966271
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10343-16-16
- Zoro # G3966271
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1-5/16 in x 1 in |
Hydraulic Fitting Thread Size | 1-5/16"-12 |
Length (In.) | 3.63 |
Hose Dash Size | 16 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 5/16 in |
Thread Size | 1-5/16"-12 |
Description
Hose Fitting,Rigid,M Jic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel Straight (9255X12X12)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/16 In. (SD1316)
- INDUSTRIAL GOLD Synthetic, 30 Weight, SpecialBlend Reciprocating AirComp. Oil, 30100-Qt (30100-QT)
- DIXON Push-On Elbow Hose Barb, 3/4-14 x 3/4 in Nominal, MNPT x Hose Barb, Brass, Domestic (2731212C)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-12-12)
- PARKER Fitting, Female JIC, Straight, 1/2 (10643-12-8)
- PARKER Nipple Plain, 1/4 H (BPHN4-4M)
- PARKER Crimp Fitting, 1/2" I.D., F, ORS (1JC43-10-8)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/4 (13943-12-12)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13743-10-8)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/8-27 (4412-2-4S)
- Parker Hydraulic Hose Fittings