Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Female ORS, Straight, Hose 1
Mfr # 1JS43-16-16
Zoro # G3965991
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1JS43-16-16
- Zoro # G3965991
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1-7/16 in x 1 in |
Hydraulic Fitting Thread Size | 1-7/16"-12 |
Length (In.) | 3.62 |
Hose Dash Size | 16 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 7/16 in |
Thread Size | 1-7/16"-12 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 1 in, Thread Size 1-7/16 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 7/16 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type ORS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Tee Mender, Composite, 8mm Tube, 250 psi (55230-8)
- RUBBERWORX 2" X 50FT 80 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS (WDPVCBL200X50CEA)
- BESTORQ Aftermarket JOHN DEERE H125380 Replacement Belt, C184 (C184)
- FLEXZILLA Air Hose, 1/2" x 100, 1/2" MNPT Fitting (HFZ12100YW4)
- PARKER Crimp Fitting, 90 deg., 1/2" I.D., F, ORS (1J543-8-8)
- PARKER Crimp Fitting, 3/8" I.D., F, ORS (1JC43-6-6)
- PARKER Fitting, Female ORS, Straight, 5/8 (1JS43-10-10)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/4 (1J943-12-12)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-4-4)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-4-6)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 3/8" M (6801-08-06-NWO-FG)
- Parker Hydraulic Hose Fittings