Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Female ORS, Elbow, Hose 5/8
Mfr # 1J943-10-10
Zoro # G3965906
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -10
- Hydraulic Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1J943-10-10
- Zoro # G3965906
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 1 in x 5/8 in |
Hydraulic Fitting Thread Size | 1"-14 |
Length (In.) | 2.97 |
Hose Dash Size | 10 |
Hose Fitting B Size | 5/8 in |
Thread Size | 1"-14 |
Hose Fitting A Size | 1 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 5/8 in, Thread Size 1 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level sight glass, HRT.40-60 (HRT.)
- GATES XPB1450 Metric V-Belt, 1450mm Outside Length, 17mm Top Width, 1 Ribs (XPB1450)
- DAYTON C108 V-Belt, 112" Outside Length, 7/8" Top Width, 1 Ribs (4FH85)
- BUYERS PRODUCTS 15 Gallon Stainless Steel Bulkhead Hydraulic Reservoir With 25 Micron Filter (SMR15SSF25)
- PARKER Flange Fitting, Crimp, 1" Hose, 1"Flange (11543-16-16)
- PARKER Crimp Fitting, 3/8" I.D., 1/4", M, Metric (11343-4-6)
- PARKER Crimp Fitting, 1-1/4" I.D., 1-11/16", F, ORS (1JS77-20-20)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2203-12-12)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-6)
- PARKER Hydraulic Couplerm, TC372 (TC-372)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 3/8" M (6801-08-06-NWO-FG)
- Parker Hydraulic Hoses & Fittings