Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Female ORS, Elbow, Hose 3/8
Mfr # 1J943-8-6
Zoro # G3965921
original price:
$38.68
18% off
new price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1J943-8-6
- Zoro # G3965921
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 13/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 13/16"-16 |
Length (In.) | 2.28 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 13/16 in |
Thread Size | 13/16"-16 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 3/8 in, Thread Size 13/16 In.-16, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 9,200 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 13/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Gun Adapter, w/Recessed Fittings (5855)
- BUYERS PRODUCTS Hydraulic Motor With 4-Bolt Mount/NPT Threads And 9.7 Cubic Inches Displacement (CM044P)
- YORK 1.5HP 1140/940 190/208/230-3PH (S1-024-32068-006)
- AIGNEP USA Elbow Connector, 33/64" Hex, 8mm Tube (55110-8-1/8)
- PARKER Hose Fitting, Male JIC, Straight, Hose 3/8 (10343-6-6)
- PARKER Hydraulic Hose Fitting, 1-1/16"-12, JIC (30682-12-12)
- PARKER Crimp Fitting, 3/4" I.D., M36-2, F, Metric (1C943-25-12)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/8 (1J943-6-6)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-6B)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-6)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16786 (06Z-B46)
- Parker Hydraulic Hose Fittings