Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Female ORS, Elbow, Hose 3/8
Mfr # 1J943-6-6
Zoro # G3965930
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1J943-6-6
- Zoro # G3965930
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 11/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 11/16"-16 |
Length (In.) | 2.21 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Thread Size | 11/16"-16 |
Hose Fitting A Size | 11/16 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 3/8 in, Thread Size 11/16 In.-16, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 9,200 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 11/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS G-Flex Grid Coupling, Hub, 1030T x 1-3/8" (1030T138)
- LOC-LINE Swivel Nozzle 75, PK2 (51845)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V62 (3B5V62)
- CONTINENTAL CONTITECH 13X860 Auto V-Belt V-Belts, 13X860 (13X860)
- PARKER Fitting, Male NPT Swivel, Straight, 3/8 (11343-8-6)
- PARKER Flange Fitting, Crimp, 1" Hose, 1"Flange (11943-16-16)
- PARKER Fitting, Female ORS, Straight, 1/4 (1JS43-4-4)
- PARKER Fitting, Elbow, 5/16In Hose, 5/8-18SAE, PK5 (26721-6-6-GRG)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 5/8 (1J943-10-10)
- PARKER Hydraulic Hose Fitting, 3/8"-18, NPTF (30182-6-6)
- EATON AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4SA12FRB12)
- Parker Hydraulic Hoses & Fittings