Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Female ORS, Elbow, Hose 3/8
Mfr # 1J743-6-6
Zoro # G3965976
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1J743-6-6
- Zoro # G3965976
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 11/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 11/16"-16 |
Length (In.) | 2.34 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 11/16 in |
Thread Size | 11/16"-16 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 3/8 in, Thread Size 11/16 In.-16, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 9,200 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 11/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter LF-D-MIDI (LF-D-MIDI)
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 230/460V Voltage, 1765 Nameplate RPM (EHM2523T)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Strt (J4-4CBO)
- GATES XPA2682 Metric V-Belt, 2682mm Outside Length, 13mm Top Width, 1 Ribs (XPA2682)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-12-12)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 1/4 (1J743-4-4)
- PARKER Crimp Fitting, 3/8" I.D., F, ORS (1JC43-6-6)
- PARKER Crimp Fitting, 1/2" I.D., F, ORS (1JC43-10-8)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-4)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/4 (1J943-12-12)
- EATON AEROQUIP Hose, Crimp Fitting, 3/8 in, -6, 2.34L (1AA6FRC6)
- Parker Hydraulic Hose Fittings