Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Female ORS, Elbow, Hose 3/4
Mfr # 1J943-12-12
Zoro # G3965897
original price:
$71.25
20% off
new price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1J943-12-12
- Zoro # G3965897
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 1-3/16 in x 3/4 in |
Hydraulic Fitting Thread Size | 1-3/16"-12 |
Length (In.) | 3.06 |
Hose Dash Size | 12 |
Hose Fitting B Size | 3/4 in |
Thread Size | 1-3/16"-12 |
Hose Fitting A Size | 1 3/16 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 3/4 in, Thread Size 1-3/16 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 3/16 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type ORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Combo ST Nipple, 1-1/4", NPT 1" (STC1510)
- LOC-LINE BSPT Connector, 3/8 In, PK4 (51826)
- FESTO Connecting Cable NEBU-M12G5-K-5-LE3 (NEBU-M12G5-K-5-LE3)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 60 # of Teeth (35B60)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-4B)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1/4 (10143-4-4)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1/2 (10143-8-8)
- PARKER Quick Connect, Plug, 1/4", 1/4"-18 (SH2-63Y)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-6B)
- PARKER Crimp Fitting, 3/8" I.D., M, ORS (1J043-6-6)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MJ-16FP TEE (2602-16-16-16)
- Parker Hydraulic Hoses & Fittings