Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Female JIC, Straight, Hose 1
Mfr # 10643-16-16
Zoro # G3966579
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10643-16-16
- Zoro # G3966579
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1-5/16 in x 1 in |
Hydraulic Fitting Thread Size | 1-5/16"-12 |
Length (In.) | 3.62 |
Hose Dash Size | 16 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 5/16 in |
Thread Size | 1-5/16"-12 |
Description
Female Swivel, JIC 37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO QD Bore 1 15/16 (1.9375), Sds 1 15/16 (SDS 1 15/16)
- SKF Spherical Roller Bearing, Bore 65mm (22213 EK/C3)
- TRITAN Insert Bearing, Light Duty, Set Screw, Relubricable, 25mm Bore Dia., 52mm OD, 27mm Inner Ring Width (SB205-25MMG)
- ARO Filter/Regulator/Lubricator, 3/4", NPT (C38451-811)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13743-8-6)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2202-4-4)
- PARKER Crimp Fitting, 1-1/4" I.D., 1-11/16", F, ORS (1JS77-20-20)
- PARKER 43 Series of hydraulic hose fittings (1J943-8-8C)
- PARKER Fitting, Female JIC, Straight, 5/8 (10643-10-10)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/8 (1J743-6-6)
- TOMPKINS Hydraulic Fitting-Steel16MOR-16FOR-16FOR TEE (6835-16-16-16)
- Parker Hydraulic Hoses & Fittings