Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Female JIC, Elbow, Hose 5/8
Mfr # 13943-10-10
Zoro # G4368257
original price:
$33.45
9% off
new price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -10
- Hydraulic Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 13943-10-10
- Zoro # G4368257
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 7/8 in x 5/8 in |
Hydraulic Fitting Thread Size | 7/8"-14 |
Length (In.) | 2.97 |
Hose Dash Size | 10 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 7/8 in |
Thread Size | 7/8"-14 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 5/8 in, Thread Size 7/8 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 5,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Univeral Swivel Air Inlet Joint (8940158412)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ12 B)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 3 in Stroke, NFPA Double Acting (5VLF4)
- DAYTON AX23 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (3VU42)
- PARKER 43 Series of hydraulic hose fittings (1J943-8-8C)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/8 (1J743-6-6)
- PARKER Flange Fitting, Crimp, 1" Hose, 1"Flange (11943-16-16)
- PARKER Crimp Fitting, 3/8" I.D., 1/4", M, Metric (11343-4-6)
- PARKER Hydraulic Hose Fitting, Brass, 7/16"-20 (30682-4-4B)
- PARKER Fitting, Female NPT, Straight, 1/4 (10243-4-4)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17453 (FJ5985-0808S)
- Parker Hydraulic Hoses & Fittings