Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Female JIC, Elbow, Hose 3/8
Mfr # 13943-8-6
Zoro # G3966420
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 13943-8-6
- Zoro # G3966420
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/4 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 2.52 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Thread Size | 3/4"-16 |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 3/8 in, Thread Size 3/4 In.-16, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 5,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Cutting Oil, Drum, 55 gal.Viscosity 150 (M00701801)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 3.95 in OD (361B)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #204KT (204KT)
- PROTECTIONPRO Super Bar & Chain Oil - Small (PR3857636)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-6-6)
- PARKER Crimp Fitting, 1/2" I.D., 1/2", F, BSPP (1FU43-8-8)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/2 (10343-8-8)
- PARKER Fitting, Male NPT, Straight, 1-1/4 (10143-20-20)
- PARKER 43 Series of hydraulic hose fittings (1J943-8-8C)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-8-8)
- FOSTER Socket, Brass, w/Viton Seal, 1/2" (H4B-101)
- Parker Hydraulic Hose Fittings