Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Female JIC, Elbow, Hose 3/8
Mfr # 13943-6-6
Zoro # G3966439
original price:
$48.15
23% off
new price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 13943-6-6
- Zoro # G3966439
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 9/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 2.21 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 9/16 in |
Thread Size | 9/16"-18 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 3/8 in, Thread Size 9/16 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 5,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-6-90)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZY02530-10-11-G)
- CLIMAX METAL PRODUCTS 1C-075-S One-Piece Clamping Collar (1C-075-S)
- DEWALT Filter 3/8" (DXCM019-0342)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1 (10143-16-16)
- PARKER Crimp Fitting, 3/8" I.D., M18-1.5, F, Metric (1CA43-12-6)
- PARKER Crimp Fitting, 1/4" I.D., F, ORS (1JC43-6-4)
- PARKER Hose Fitting, Female ORS, Straight, Hose 1 (1JS43-16-16)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-4-4)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30182-8-8B)
- UNIVERSAL HYDRAULIC ADPTR3/8""x3/8"" (39004276)
- Parker Hydraulic Hose Fittings