Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Female JIC, Elbow, Hose 1/2
Mfr # 13943-10-8
Zoro # G3966405
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 13943-10-8
- Zoro # G3966405
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 7/8 in x 1/2 in |
Hydraulic Fitting Thread Size | 7/8"-14 |
Length (In.) | 2.74 |
Hose Dash Size | 8 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 7/8 in |
Thread Size | 7/8"-14 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 1/2 in, Thread Size 7/8 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 5,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mounting Bracket, 24"L, 3" W, 18" H, PR (1701010B)
- COILHOSE PNEUMATICS Nylon Coil 1/4" ID x 25' 1/4" MPT Swivel (CO N14-25B)
- SPEEDAIRE Retainer Cap, For Use With Mfr. Model Number: 3AAJ1 (TTR4320341G)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566654, Pressure Line, 3 micron, Outside-In (MF0060485)
- PARKER Crimp Fitting, 1-1/4" I.D., 1-11/16", F, ORS (1JS77-20-20)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-5-4)
- PARKER Crimp Fitting, 1-1/4" I.D., M, Flange (14A77-20-20)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-6-6)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/2 (10643-8-8)
- PARKER Crimp Fitting, 1/2" I.D., F, ORS (1JC43-10-8)
- GATES MegaCrimp Couplings (8G-8FFORX45S)
- Parker Hydraulic Hoses & Fittings