Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Female JIC, 90 Elbow, Hose 1
Mfr # 13943-16-16
Zoro # G3966387
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 13943-16-16
- Zoro # G3966387
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1-5/16 in x 1 in |
Hydraulic Fitting Thread Size | 1-5/16"-12 |
Length (In.) | 4.28 |
Hose Dash Size | 16 |
Hose Fitting B Size | 1 in |
Thread Size | 1-5/16"-12 |
Hose Fitting A Size | 1 5/16 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 1 in, Thread Size 1-5/16 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 4,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/16 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator LRB-D-7-O-MIDI (LRB-D-7-O-MIDI)
- CP Rotor Blade Set, For Use With CP724H, CP726H, CP9525 3/8 in and 1/2 in Impact Wrench (KF137810)
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (ACF00006)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA452O000000)
- PARKER Crimp Fitting, 90deg, 1/2" ID, 7/8", MMetric (10L43-10-8)
- PARKER Hose Fitting, Male JIC, Straight, Hose 5/8 (10343-10-10)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 1/2 (1J743-8-8)
- PARKER Flange Fitting, Crimp, 1" Hose, 1"Flange (11543-16-16)
- PARKER Crimp Fitting, 3/8" I.D., 3/8", F, NPSM (10743-6-6)
- PARKER Fitting, Female JIC, Straight, 3/4 (10643-12-12)
- BRENNAN INDUSTRIES 10FJ-12MJ Straight Reducer (1Pc/Rigid), 2PK (2406-10-12)
- Parker Hydraulic Hoses & Fittings