Shop All Compression Tube Fittings
Parker
HOSE FITTING
Mfr # 13926-20-20
Zoro # G309818211
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 13926-20-20
- Zoro # G309818211
- Country of Origin United States
- Category Compression Tube Fittings
Description
Parker's 26 series fittings are cost effective, permanent, compression style fittings made for easy and quick assembly using our family of Parkrimp crimpers. The fitting series when coupled with Parker's No-Skive hose provides convenience and shorter assembly time. The 26 series fittings are compatible with transportation air brake, compressed natural gas & liquefied petroleum, marine fuel & engine and refrigerant hose. The 26 series fittings are available from 3/16'' to 1-13/16'' in a wide variety of end configurations. Markets: - Transportation - Military - Agriculture - Material Handling - Marine Features/Benefits: - Easy push on force - Imperial HEX - Brass option available - Wide range of end configurations - One piece reduces complexity and leakage path - No-Skive technology offers easy, efficient, and safe production processes Applications: - Petroleum base hydraulic fluids and lubricating oils - Diesel fuels - Antifreeze solutions - Gasoline - Ethanol blends - Air brake systems - Refrigerant Compatible Hoses: - 201 - 206 - 213 - 221FR - 244 - 266 - 285 - 293 - SS23CG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Stop Stem (2570-015-199)
- MUELLER 103-004 BIBB 3/4 HOSE (103004)
- SHARKBITE Push-to-Connect Reducing Coupling, 1 in x 3/4 in Tube Size, Brass, Brass (U060LF)
- NEOPERL 1.8 gpm Laminar Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (1499205)
- PARKER 1/4" Compression Brass Bulkhead Union 10PK (62CBH-4)
- PARKER 3/8" Compression x 1/4" FNPT Brass 90 Degree Elbow 10PK (170CA-6-4)
- PARKER 1/4" Compression x MNPT Male 90 Degree Elbow (P4ME4)
- PARKER 1/4" Compression x FNPT Brass 90 Degree Elbow 25PK (170CA-4-4)
- PARKER Fitting, 7/8", Brass, Compression (VS169PS-4-2)
- PARKER 1/4" x 3/16" Compression Brass Union 10PK (62CA-4-3)
- PARKER Connector, Nylon, CompxF, 5/8Inx1/2In (N10FC8)
- Parker Compression Tube Fittings