Shop All Hydraulic Crimping Tools
Parker
Hose Crimping Machine, Force 30 ton, L6 in
Mfr # 94C-001-PFD
Zoro # G9700614
product price: $4,530.99
/ea
Free Shipping & Returns
$4,530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application - Crimping Hydraulic Hose Crimping
- Mounting - Hose Crimper Bench
- Compatible With - Hose Crimping Parker Hannifin 25, 26, 43, 81 and HY Series
- Hydraulic Hose Capacity - Crimper 3/4 in
- Input Required - Hydraulic Hose Crimping 60 to 100 psi Compressed Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 94C-001-PFD
- Zoro # G9700614
- Country of Origin United States
- Category Hydraulic Crimping Tools
Dimensions
Height | 15 in |
Depth | 6 in |
Width | 13 in |
Maximum Hose Crimping Size | 3/4 in |
Tool Height | 15 in |
Tool Length | 6 in |
Minimum Hose Crimping Size | 3/4 in |
Tool Width | 13 in |
Description
Hose Crimping Machine, Mounting Type Bench Mount, Minimum Hose Crimping Size 3/4 in, Maximum Hose Crimping Size 3/4 in, Hydraulic Hose Type Compatibility 1 Wire Braid, 2 Wire Braid, Power Source Hydraulic-Powered, Manual, Voltage Not Applicable, Maximum Operating Pressure 10,000 psi, Pump Type Hand Pump, Crimping Force 30 ton, Includes Hand Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B34C)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRh250-14- 175 SST)
- FESTO Compact Cylinder ADN-12-10-A-P-A (ADN-12-10-A-P-A)
- VIBCO VIBRATORS Vibco Adjustable Speed and Force Electric Vibrator - (SCR-60)
- PARKER Crimping Machine, Force 125 ton, L 23 in (83C-081)
- PARKER Hydraulic Hose Crimp Machine, Bench Mount (80C-061)
- PARKER Hydraulic Hose Crimp Machine, Portable (82C-061L)
- PARKER Crimping Machine, Force 30 ton, L 12 in (82C-KKB)
- PARKER Hose CrimpingMachine, Force 30 ton, L 6 in (94C-002-PFD)
- WEATHERHEAD Spacer Ring, 1555805 (ET425SR-030D)
- PRO-SET SAE QC (AB)
- Parker Hydraulic Crimping Tools