Shop All Hose Barb Fittings
Parker
HOSE BARB FTTG
Mfr # 125HBL-6-6
Zoro # G109821640
product price: $4.55
/ea
Sold in multiples of 3 for $13.65
$13.65
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
- Brand Parker
- MFR # 125HBL-6-6
- Zoro # G109821640
- Country of Origin United States
- Category Hose Barb Fittings
Description
Parker's hose barb fittings are an economical choice for general purpose fluid handling and pneumatics. Manufactured in both tapered and beaded hose barb styles hose barbs are reusable and offer good vibration resistance. These hose barb fittings are intended for use with Parker's 97HC hose clamps, similar type clamps or a crimped ferrule. Parker's hose barb fittings are available for both inch and metric size hoses with NPTF, BSPT, SAE straight thread and metric threads. Markets: Industrial Construction Heavy duty truck Mobile Features/Benefits: Beaded Hose barb to straight thread port connections Up to 1” hose, -14 SAE and M33 Eliminates system contamination from rust One piece forging Smaller than J1231 steel alternatives for use in confined areas Applications: Compressed air lines Water lines Cooling lines
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
- CONTROL DEVICES Throttle Control, 60 in Cable (TC12-1AL060)
- CONTINENTAL 3/8" x 25 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031492)
- LEESON Washdown Motor, 3 Ph, TENV, 1 HP, 3450 rpm (117122.00)
- SUPER LUBE Syn Grease Cartrdge 14Oz (41150)
- PARKER HB ELBOW TO MALE PIP (269HB-12-12)
- PARKER HOSE BARB FTTG (125HBL-8-4)
- PARKER HOSE MENDER (122HBL-4)
- PARKER HOSE BARB F/P (126HBL-6-4)
- PARKER Dubl-Barb Hose Fitting, 90 Deg Elbow, Hose to Male Pipe (VS229-4-2)
- PARKER HB ELBOW TO MALE PIP (269HB-8-4)
- BANJO 3/4" Barbed x 1" MNPT Adapter (HB100-075)
- Parker Hose Fittings