Shop All Push On Hose Fittings
Parker
Hose 3"-100R4-56 PSI 100Ft
Mfr # 811-48
Zoro # G5995946
product price: $4,262.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,262.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 811-48
- Zoro # G5995946
- Country of Origin United States
- Category Push On Hose Fittings
Details
Item | Hose 3"-100R4-56 PSI 100Ft |
Description
Hose 3 In.-100R4-56 PSI 100Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUOROEXTREME 0.5 oz Syringe White (MS-2010)
- FESTO Swivel Flange SNCL-40 (SNCL-40)
- WEATHERHEAD Spacer Ring, 1555785 (ET425SR-120A)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1003P10NBP01, Return Line, 10 micron (ZX-MF1003P10NBP01)
- PARKER Swivel 3/8 in Hose I.D, 5/8"-18 Thread (30882-6-6-B)
- PARKER Swivel Crimped or Hose Clamp, 3/16 in Hose I.D (122HB-3)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (129HB-5-2)
- PARKER Swivel Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (125HBLSV-6-4)
- PARKER 45 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (139HB-4-2)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 3/8 in Thread (129HB-5-6)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-02AS)
- Parker Hose Fittings