Shop All Industrial Hoses
Parker
HOSE, 1/4 CONVO STAND
Mfr # 04-SCW
Zoro # G210031228
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 04-SCW
- Zoro # G210031228
- Country of Origin United States
- Category Industrial Hoses
Description
Parker SCW and SCB Convoluted PTFE hoses 316SS braid are seamless, low profiled, convolutions that withstand extreme flexing for fluid handling, chemical transfer, paint and semiconductor applications. The cutting-edge, highly developed design offers exceptional corrosion resistance and high temperature tolerance for added protection under numerous operating conditions. In addition, the FDA compliant core tube of SCW is manufactured with a smooth, rounded, helical-shaped convolution, allowing the hose to be self-draining and easy to clean. The durable 316 Stainless Steel reinforcement for SCB and SCW leads to a long life expectancy and makes the hose less susceptible to cracking from stress or flexing, in comparison to metal hoses or other fluoropolymer hoses, when used within designated operating parameters. Download the literature on the Product Support tab for more information. Markets: - Fluid Handling - Paint - Semiconductor - Chemical - Food & Beverage Features/Benefits: - High temperature hose - Excellent corrosion resistance - Seamless - Low profile - Self-draining - Withstands extreme flexing - Environmentally safe; low effusion - Long life expectancy Applications: - Fluid handling - Chemical transfer - Paint - Semiconductor CCompliance: - FDA 21 CFR 177.1550 core tube - USP Class VI core tube Technical Specifications: - Not suggested for steam-cold water cycling applications - Working and burst pressures rated at 73 DegF 23 DegC - Hose dimensions are nominal - Used with PAGE fittings and crimp collar SC300 only - Cannot be used with 90, 91N or 93N Series fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 1/4" FNPT Steel High Flow Interchange Plug (ERP 076201)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Plain Bore 1/2" (WE3HMPB)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- INGERSOLL-RAND 3 in. Velcro Pad, 5/16 in. X 24 Female (IR03H-PAD-HL)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., Yellow (FRT050-50-G)
- Parker Industrial Hoses