Shop All Industrial Hoses
Parker
HOSE, 1/2 COND CONVO STAND
Mfr # 08-SCB
Zoro # G410031387
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 08-SCB
- Zoro # G410031387
- Country of Origin United States
- Category Industrial Hoses
Description
Parker SCW and SCB Convoluted PTFE hoses 316SS braid are seamless, low profiled, convolutions that withstand extreme flexing for fluid handling, chemical transfer, paint and semiconductor applications. The cutting-edge, highly developed design offers exceptional corrosion resistance and high temperature tolerance for added protection under numerous operating conditions. In addition, the FDA compliant core tube of SCW is manufactured with a smooth, rounded, helical-shaped convolution, allowing the hose to be self-draining and easy to clean. The durable 316 Stainless Steel reinforcement for SCB and SCW leads to a long life expectancy and makes the hose less susceptible to cracking from stress or flexing, in comparison to metal hoses or other fluoropolymer hoses, when used within designated operating parameters. Download the literature on the Product Support tab for more information. Markets: - Fluid Handling - Paint - Semiconductor - Chemical - Food & Beverage Features/Benefits: - High temperature hose - Excellent corrosion resistance - Seamless - Low profile - Self-draining - Withstands extreme flexing - Environmentally safe; low effusion - Long life expectancy Applications: - Fluid handling - Chemical transfer - Paint - Semiconductor CCompliance: - FDA 21 CFR 177.1550 core tube - USP Class VI core tube Technical Specifications: - Not suggested for steam-cold water cycling applications - Working and burst pressures rated at 73 DegF 23 DegC - Hose dimensions are nominal - Used with PAGE fittings and crimp collar SC300 only - Cannot be used with 90, 91N or 93N Series fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 125 (5VX1250)
- DAYTON Speed Reducer, Indirect Drive, 26:1 (2Z308)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 14 # of Teeth (50B14)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-SS)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- Parker Industrial Hoses