Shop All Carbon Steel Pipe Fittings
Parker
Hollow Hex Plug, M42 x 2, Metric
Mfr # VSTI42X2EDCF
Zoro # G5009103
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hollow Hex Plug
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting M42 x 2"
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VSTI42X2EDCF
- Zoro # G5009103
- Country of Origin Poland
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | M42 x 2" |
Fitting Length | 57/64" |
Hex Size | 22mm |
Pipe Fitting Length | 57/64" |
Pipe Size (Fittings) | M42 x 2" |
Pipe Size | 2 in, M42 |
Outside Diameter | 22 mm |
Nominal Pipe Size | M42 x 2 in |
Fitting Pipe Size | M42 x 2 in |
Overall Length | 7/8 in |
Thread Size | M42 x 2 x 2.00 |
Description
Hollow Hex Head Plug, M42 x 2 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male Metric, 22 mm Outside Diameter, 7/8 in Overall Length, 630 bar Maximum Operating Pressure, -104 Degrees to 482 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, M42 x 2 x 2.00, Magnetic Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P653)
- INSTANT POWER PROFESSIONAL Crystal Lye Drain Opener, 1 lb., Odorless (8886)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (80465)
- LARSEN SUPPLY CO Delta 0263 H/C Lav Stem (S-203-3)
- PARKER Straight Adapter, Steel, 1/4", BSPP x NPTF (1/4X1/4F4OHGS)
- PARKER Hollow Hex Plug, M26 x 1.5, Metric (VSTI26X1.5EDCF)
- PARKER Hollow Hex Plug, 3/4 In, BSPP (VSTI3/4EDCF)
- PARKER Reducer, 3/4 x 1/2 In, BSPP (RI3/4EDX1/2CF)
- PARKER Reducing Adapter, Steel, 1/2 x 1/4 in (1/2 X 1/4 PTR-S)
- PARKER Reducing Adapter, Steel, 1/4 x 1/8 in (1/4 X 1/8 PTR-S)
- PARKER Hollow Hex Plug, Steel, 1/2 in, MNPT (1/2 HHP-S)
- Parker Carbon Steel Pipe Fittings