Shop All Carbon Steel Pipe Fittings
Parker
Hollow Hex Plug, M20 x 1.5, Metric
Mfr # VSTI20X1.5EDCF
Zoro # G5009085
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hollow Hex Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size - Pipe Fitting M20 x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VSTI20X1.5EDCF
- Zoro # G5009085
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | M20 x 1-1/2" |
Fitting Length | 3/4" |
Pipe Size (Fittings) | M20 x 1-1/2" |
Hex Size | 10mm |
Pipe Fitting Length | 3/4" |
Pipe Size | 1 1/2 in, M20 |
Nominal Pipe Size | M20 x 1 1/2 in |
Fitting Pipe Size | M20 x 1 1/2 in |
Overall Length | 11/16 in |
Outside Diameter | 10 mm |
Thread Size | M20 x 1 x 1.50 |
Description
Hollow Hex Head Plug, M20 x 1 1/2 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male Metric, 10 mm Outside Diameter, 11/16 in Overall Length, 630 bar Maximum Operating Pressure, -104 Degrees to 482 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, M20 x 1 x 1.50, Magnetic Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPTOOLS 03-2729 1.5 x 12 in. Chrome Tailpiece (SH583658)
- KOHLER Triton Standard Handles For Centerset Base Faucet (16010-2-CP)
- KOHLER Inlet Check Valve, Replacement (79146)
- NIBCO 1/4" NOM FTG x 1/4" MNPT Copper Adapter (6042 1/4)
- PARKER Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 FT-S)
- PARKER Reducing Adapter, Steel, 3/4 x 1/2 in (3/4 X 1/2 PTR-S)
- PARKER 90 Deg Elbow, Carbon Steel, 1/2 In, MNPT (8-8 ME-S)
- PARKER Hex Head Plug, Steel, 16 mm, Metric (M16P87OMNS)
- PARKER 90 Street Elbow, Steel, 3/8 in, NPTF x NPT (3/8 CD-S)
- PARKER Reducing Adapter, Steel, 1/2 in, Male (8-1/2 F5OF-S)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1/2X1/8" (4308000606)
- Parker Carbon Steel Pipe Fittings