Shop All Carbon Steel Pipe Fittings
Parker
Hollow Hex Plug, M18 x 1.5, Metric
Mfr # VSTI18X1.5EDCF
Zoro # G5007597
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hollow Hex Plug
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting M18 x 1-1/2"
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VSTI18X1.5EDCF
- Zoro # G5007597
- Country of Origin Poland
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | M18 x 1-1/2" |
Pipe Fitting Length | 43/64" |
Pipe Size (Fittings) | M18 x 1-1/2" |
Hex Size | 8mm |
Fitting Length | 43/64 in |
Pipe Size | 1 1/2 in, M18 |
Thread Size | M18 x 1 x 1.50 |
Overall Length | 5/8 in |
Outside Diameter | 15/16 in |
Fitting Pipe Size | M18 x 1 1/2 in |
Nominal Pipe Size | M18 x 1 1/2 in |
Description
Hollow Hex Head Plug, M18 x 1 1/2 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male Metric, 15/16 in Outside Diameter, 5/8 in Overall Length, 630 bar Maximum Operating Pressure, -104 Degrees to 482 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, M18 x 1 x 1.50, Magnetic Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Undermount Sink, Undermount Mount, Polished Satin Finish (ECTRU12179TFCC)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR3L800STS-001)
- MUELLER STEAM SPECIALTY 1/2", FNPT x FNPT, Cast Stainless Steel, Basket Strainer, 275 psi @ 100 Degrees F (1/2 125 SS Screwed)
- VIEGA Viega ProPress reducer, 1" x 1/2" (78082)
- PARKER Hollow Hex Plug, M12 x 1.5, Metric (VSTI12X1.5EDCF)
- PARKER Hex Nipple, Size 1/2 In, Hex Size 7/8 (8-8 MHN-S)
- PARKER 90 Elbow, Steel, 1/4 in Pipe Size, MNPT (1/4 CR-S)
- PARKER Street Tee, Carbon Steel, 1/4 In, FNPT (4-4-4 ST-S)
- PARKER Tee, Steel, 1/4 in Pipe Size, 5000 PSI (1/4 MRO-S)
- PARKER Tee, Steel, 1/2 in Pipe Size, 3000 PSI (1/2 MMO-S)
- ZORO SELECT Straight Tee, Carbon Steel, 1895 psi (050-040-000)
- Parker Fittings