Shop All Carbon Steel Pipe Fittings
Parker
Hollow Hex Plug, M14 x 1.5, Metric
Mfr # VSTI14X1.5EDCF
Zoro # G5007755
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hollow Hex Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size - Pipe Fitting M14 x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VSTI14X1.5EDCF
- Zoro # G5007755
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | M14 x 1-1/2" |
Pipe Size (Fittings) | M14 x 1-1/2" |
Pipe Fitting Length | 43/64" |
Fitting Length | 43/64" |
Hex Size | 6mm |
Pipe Size | 1 1/2 in, M14 |
Thread Size | M14 x 1 x 1.50 |
Nominal Pipe Size | M14 x 1 1/2 in |
Overall Length | 5/8 in |
Outside Diameter | 6 mm |
Fitting Pipe Size | M14 x 1 1/2 in |
Description
Hollow Hex Head Plug, M14 x 1 1/2 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male Metric, 6 mm Outside Diameter, 5/8 in Overall Length, 630 bar Maximum Operating Pressure, -104 Degrees to 482 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, M14 x 1 x 1.50, Magnetic No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITEHAUS 2" Basket Strainer, Polished Brass (WC2BASK-B)
- MOEN Escutcheon, 141002CSL (141002CSL)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010410)
- LASCO FITTINGS Adapter, 1 in, Schedule 40, FNPT x M ACME (G102010)
- PARKER Hex Nipple, Size 1/4 In, Hex Size 5/8 (4-4 MHN-S)
- PARKER Hollow Hex Plug, 3/8 In, BSPP (VSTI3/8EDCF)
- PARKER Tee, Steel, 1/2 in Pipe Size, 3000 PSI (1/2 MMO-S)
- PARKER 90 Street Elbow, Steel, 1/2 in, NPTF x NPT (1/2 CD-S)
- PARKER Pipe Nipple, Steel, 3/4 x 1/2 in, MNPTF (3/4 X 1/2 FF-S)
- PARKER Reducing Adapter, Steel, 1 1/4 x 1 in (1 1/4 X 1 PTR-S)
- ANCHOR FLUID POWER 1-1/2" CODE 62 O-RING GROOVE BLANKING FLANGE CARBON STEEL KIT (W38-24-24U)
- Parker Fittings