Shop All Carbon Steel Pipe Fittings
Parker
Hollow Hex Plug, M12 x 1.5, Metric
Mfr # VSTI12X1.5EDCF
Zoro # G5009076
original price:
$6.79
13% off
new price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hollow Hex Plug
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting M12 x 1-1/2"
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VSTI12X1.5EDCF
- Zoro # G5009076
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | M12 x 1-1/2" |
Fitting Length | 43/64 in |
Pipe Fitting Length | 43/64" |
Hex Size | 6mm |
Pipe Size (Fittings) | M12 x 1-1/2" |
Pipe Size | 1 1/2 in, M12 |
Outside Diameter | 6 mm |
Thread Size | M12 x 1 x 1.50 |
Nominal Pipe Size | M12 x 1 1/2 |
Overall Length | 5/8 in |
Fitting Pipe Size | M12 x 1 1/2 |
Description
Hollow Hex Head Plug, M12 x 1 1/2 Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male Metric, 6 mm Outside Diameter, 5/8 in Overall Length, 630 bar Maximum Operating Pressure, -104 Degrees to 482 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, M12 x 1 x 1.50, Magnetic Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Changing Table Paper Roll, White, 14.5" x 225', PK2 Rolls (P1615)
- PRIME-LINE Alcove Clips, 1/4 in. Offset, Cast Stainless Steel, Satin Finish with Torx fasteners Single Pack (656-4028-T)
- KOHLER Flapper With Float Kit (GP1105825)
- MOEN Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome (8553)
- PARKER Hex Coupling, Carbon Steel, 3/8 In, FNPT (6-6 FHC-S)
- PARKER Hex Reducing Coupling, Carbon Steel, FNPT (4-2 FHC-S)
- PARKER Hollow Hex Plug, 3/8 In, BSPP (VSTI3/8EDCF)
- PARKER Street Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 ST-S)
- PARKER Straight, Steel, 3/8 x 1/2 in, NPT x FNPTF (1/2 X 3/8 FG-S)
- PARKER Conversion Adapter, 1-5/8-12 x 1 In (20-1 F5OG-S)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 6" Pipe Size (BULK-PF-216)
- Parker Carbon Steel Pipe Fittings