Shop All Carbon Steel Pipe Fittings
Parker
Hollow Hex Plug, Carbon Steel, MNPT
Mfr # 6 PHH-S
Zoro # G0588323
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hollow Hex Plug
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6 PHH-S
- Zoro # G0588323
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Hex Size | 5/16" |
Pipe Fitting Length | 0.47" |
Pipe Size (Fittings) | 3/8" |
Fitting Length | 47/100 in |
Pipe Size | 3/8 in |
Overall Length | 7/16 in |
Outside Diameter | 5/8 in |
Fitting Pipe Size | 3/8 in |
Nominal Pipe Size | 3/8 in |
Thread Size | 3/8 in -18 |
Description
Hollow Hex Head Plug, 3/8 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male NPT, 5/8 in Outside Diameter, 7/16 in Overall Length, 7,600 psi Maximum Operating Pressure, -20 Degrees to 800 Degrees F, Plug Construction Cored, Plug Drive Style 5/16 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 3/8 in -18, Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 6mm Tube Size, Nylon, Black, 10 PK (3166 06 08)
- PFISTER Tub/Shower Trim, 1-Handle, Weller, Nickel (LG89-8WRK)
- PARKER Male Elbow, 90 Degrees, 1/2 in Tube Size, 1/4 in Pipe Size - Pipe Fitting, Plastic (P8ME4)
- MOEN Flow Restrictor Kit (140779)
- PARKER Hollow Hex Plug, M10 x 1, Metric (VSTI10X1EDCF)
- PARKER Hex Reducing Coupling, Carbon Steel, FNPT (4-2 FHC-S)
- PARKER 45 Street Elbow, Steel, 1/2 in, NPTF (1/2 CD45-S)
- PARKER Straight Union, Steel, 14 mm, Female Metric (M14G8HG8S)
- PARKER Straight, Steel, 1/2 in, MNPT x Female SAE (1/2-8 FHG5-S)
- PARKER Hollow Hex Plug, M27 x 2, Metric (VSTI27X2EDCF)
- ZORO SELECT Pipe Elbow 45 Deg, Carbon Steel, JIC, PK2 (5RLL8)
- Parker Fittings