Shop All Carbon Steel Pipe Fittings
Parker
Hollow Hex Plug, Carbon Steel, MNPT
Mfr # 4 PHH-S
Zoro # G2741654
original price:
$7.02
9% off
new price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hollow Hex Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size - Pipe Fitting 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4 PHH-S
- Zoro # G2741654
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Fitting Length | 1-3/64" |
Pipe Size (Fittings) | 1/4" |
Hex Size | 1/4" |
Pipe Fitting Length | 1-3/64" |
Pipe Size | 1/4 in |
Thread Size | 1/4 in -18 |
Fitting Pipe Size | 1/4 in |
Outside Diameter | 1/2 in |
Overall Length | 7/16 in |
Nominal Pipe Size | 1/4 in |
Description
Hollow Hex Head Plug, 1/4 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male NPT, 1/2 in Outside Diameter, 7/16 in Overall Length, 8,000 psi Maximum Operating Pressure, -425 Degrees to 1200 Degrees F, Plug Construction Cored, Plug Drive Style 1/4 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/4 in -18, Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" T-421 GLOBE VALVE (103-106)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet (35999LF-RB)
- KOHLER Kit, Air Switch (1147742-0)
- ALLPOINTS Thread Converter 1/4-20 F To 3/8-16 Male (262435)
- PARKER 90 Deg Elbow, Carbon Steel, 1/2 In, MNPT (8-8 ME-S)
- PARKER Straight Adapter, Steel, 5/8 x 3/4 in (10-3/4 F5OG-S)
- PARKER 90 Elbow, Steel, 5/8 x 3/8 in, SAE x NPTF (10-3/8 AOEG-S)
- PARKER Street Elbow, 45 Degrees, 1/4in. X 1/4in. (4-4 SVE-S)
- PARKER Conversion Adapter, 1-5/16-12 x 1 In (16-1 F5OG-S)
- PARKER Coupling, Steel, 1/2 in Pipe Size, FNPTF (1/2 GG-S)
- PARKER Hex Nipple, Size 1/4 In, Hex Size 5/8 (4-4 MHN-S)
- Parker Fittings