Shop All Stainless Steel Pipe Fittings
Parker
Hollow Hex Plug, 316 SS, 3/8 in, Male SAE
Mfr # 6 HP5ON-SS
Zoro # G900689753
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hollow Hex Plug
- Pipe Fitting Material Stainless Steel
- Application Hydraulic Fluid
- Standards ISO 6149
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6 HP5ON-SS
- Zoro # G900689753
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 1/4 in |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Overall Length | 1/2 in |
Description
Hollow Hex Plug, Stainless Steel, 316, 3/8 in, Male, SAE-ORB, 6,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 7 " PVC Plastic Floor Drain (43596)
- SPEAKMAN Repair Part Single lever cartridge for the S-3561 (RPG05-0701)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-XKABCP)
- T&S BRASS Top Washer Tsb (002601-45)
- PARKER 7/8-14 x 1/2" SAE-ORB x FNPT 316 SS Pipe Adapter (8-1/2 F5OG-SS)
- PARKER 1/4" MNPT 316 SS Hex Nipple (4-4 MHN-SS)
- PARKER 1/4" MNPT 316 SS Hex Long Nipple (4-4 MHLN-SS 2.5)
- PARKER Long Nipple, 316 SS, 1/4" Pipe Size, MNPTF (1/4 X 2.0 FFF-SS)
- PARKER 3/8" FNPT 316 SS Tee (6-6-6 FT-SS)
- PARKER 3/8" x 1/4" MNPT 316 SS Hex Nipple (6-4 MHN-SS)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Tee (2UA32)
- Parker Stainless Steel Pipe Fittings