Shop All Stainless Steel Pipe Fittings
Parker
Hollow Hex Plug, 316 SS, 27 mm x 2 in
Mfr # VSTI27X2OR71
Zoro # G800919653
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hollow Hex Plug
- Pipe Fitting Material Stainless Steel
- Standards ANSI B1.13M, FED-STD-H28/21, ISO 261, ISO 6149
- Color Silver
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VSTI27X2OR71
- Zoro # G800919653
- Country of Origin Germany
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 2 in, 27 mm |
Fitting Pipe Size | 27 mm x 2 in |
Fitting Side A Nominal Pipe Size | 27 mm |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Hollow Hex Plug, Stainless Steel, 316, 27 mm, Male, Metric, 2 in, Female, 5,800 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021BG-KPW100BG)
- RIOBEL 4-Way Type T/P (Thermostatic/Pressure Balance) Coaxial Valve Trim (TPATQ46C)
- PARKER Tube Clamp Kit, Mounting Rail, 1/4 In (RN1064A)
- ACORN CONTROLS Flow Control Elbow Assembly, 0.5 GPM (2570-045-001)
- PARKER 1/2" x 3/8" FNPT x MNPT 316 SS Reducing Adapter (8-6 RA-SS)
- PARKER 9/16-18" x 3/8-18" SAE-ORB x FNPT 316 SS Pipe Adapter (6-3/8 F5OG-SS)
- PARKER 1/8" FNPT 316 SS Cap (2 CP-SS)
- PARKER 1/4" MNPT 316 SS Hex Long Nipple (4-4 MHLN-SS 2.5)
- PARKER 1/8" FNPT SS Tee (2-2-2 FT-SS)
- PARKER 1/4" MNPT 316 SS Hex Long Nipple (4-4 MHLN-SS 2.0)
- ZORO SELECT Half Coupling, 304 SS, 1/4", Class 150 (ZUSA-PF-8071)
- Parker Fittings