Shop All Push Button Accessories
Parker
Hollow Hex Plug, 316 SS, 1/8 in, Metric
Mfr # VSTI1/8EDNBR71
Zoro # G800830071
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Application Hydraulic Fluid
- Standards BS 21, BS 2779, DIN 3852, ISO 1179, ISO 228-1, ISO 7-1
- Pipe Fitting Material Stainless Steel
- Fitting Side A Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # VSTI1/8EDNBR71
- Zoro # G800830071
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Fitting Side A Nominal Pipe Size | 1/8 in |
Details
Item | Hollow Hex Plug |
Color | Silver |
Application | Hydraulic Fluid |
Standards | BS 21, BS 2779, DIN 3852, ISO 1179, ISO 228-1, ISO 7-1 |
Pipe Fitting Material | Stainless Steel |
Fitting Side A Gender | Male |
Includes Seal | Yes |
Specific Fitting Shape | Hollow Hex Plug |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Type | Metric |
Material Grade | 316 |
Seal Material | Nitrile |
Maximum Operating Pressure | 5,800 psi |
Description
Hollow Hex Plug, Stainless Steel, 316, 1/8 in, Male, Metric, 5,800 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.11 to 4 In. Arm L (ZCY44)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHC)
- LUMAPRO 80 ft. 14/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (2YKR5)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/16 In, PK50 (CH0307Z1)
- SCHNEIDER ELECTRIC Set Of 2 Keys For 421E Key (ZBG421E)
- EATON Cutler-Hammer Legend Plate, Square, Start, Black (10250TS33)
- SIEMENS Push Button, 22mm, Black, Metal Bezel (3SU1150-0AB10-1FA0)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Blue, Plastic (10250TC4N)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black, Square (9001KN223BP)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT20-0AA0)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (E34H9)
- Parker Push Buttons & Indicators