Shop All Stainless Steel Pipe Fittings
Parker
Hollow Hex Plug, 316 SS, 1/8 in, Male SAE
Mfr # 2 HP5ON-SS
Zoro # G600689848
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hollow Hex Plug
- Pipe Fitting Material Stainless Steel
- Application Hydraulic Fluid
- Pipe Size 1/8 in
- Pipe Fitting Connection Type Male SAE-ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2 HP5ON-SS
- Zoro # G600689848
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/8 in |
Hex Size | 1/8 in |
Overall Length | 3/8 in |
Fitting Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
Hollow Hex Plug, Stainless Steel, 316, 1/8 in, Male, SAE-ORB, 6,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (507 1 1/4)
- USA INDUSTRIALS Polyester Braid Rnfrcd 3A & FDA Clr PVC Tubng-32mm ID x 42mm OD x 10FT (ZUSA-HT-4381)
- ZORO SELECT 3" Clamp T304 SS 90 Degree Elbow (EG2C3.0)
- ZORO SELECT Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-682)
- PARKER 1/4" MNPT 316 SS Hex Long Nipple (4-4 MHLN-SS 3.0)
- PARKER 3/4" FNPT x MNPT 316 SS Reducing Adapter (12-12 RA-SS)
- PARKER 1/4" FNPT 316 SS Cap (4 CP-SS)
- PARKER Long Nipple, 316 SS, 1/4" Pipe Size, MNPTF (1/4 X 2.0 FFF-SS)
- PARKER 3/4" x 1/4" FNPT 316 SS Hex Reducing Coupling (12-4 FHC-SS)
- PARKER 1/2" FNPT 316 SS 90 Degree Elbow (8-8 FE-SS)
- LEGEND VALVE 5/16" PEX CONNECTOR-PR (830-140)
- Parker Fittings