Shop All Stainless Steel Pipe Fittings
Parker
Hollow Hex Plug, 316 SS, 1/4 in, Male SAE
Mfr # 4 HP5ON-SS
Zoro # G600689831
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hollow Hex Plug
- Pipe Fitting Material Stainless Steel
- Hex Size 3/16 in
- Pipe Size 1/4 in
- Pipe Fitting Connection Type Male SAE-ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4 HP5ON-SS
- Zoro # G600689831
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 3/16 in |
Pipe Size | 1/4 in |
Overall Length | 7/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Hollow Hex Plug, Stainless Steel, 316, 1/4 in, Male, SAE-ORB, 6,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9819-007)
- ZORO SELECT Rigidlok(R) Coupling, 6", Iron, 750 psi (0390013563)
- KOHLER Dtv+ Interface Mounting Bracket (99694-CP)
- MOEN Electronic Flush Valve 3/4" Urinal (8312AC10)
- PARKER 1/4" x 1/8" MNPT x FNPT 316 SS Reducing Bushing (4-2 RB-SS)
- PARKER Nipple, 316 SS, 2 x 1 1/2 in, Male NPTF (2 X 1 1/2 FF-SS)
- PARKER 1/8" FNPT SS Hex Coupling (2-2 FHC-SS)
- PARKER 1/2" MNPT 316 SS Hex Head Plug (8 PH-SS)
- PARKER 3/8" MNPT x FNPT 316 SS Street Elbow (6-6 SE-SS)
- PARKER 1/8" FNPT 316 SS Cap (2 CP-SS)
- ZORO SELECT Tee, 2-1/2", 150,304, Thrd Heavy (4381033490)
- Parker Fittings