Shop All Industrial Hoses
Parker
High Temp Hose 3/4''-100R4-300PSI/100PSI
Mfr # 811HT-12
Zoro # G509840883
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 811HT-12
- Zoro # G509840883
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's 811HT hose is a suction and return line hose that has a working pressure range of 62-300 PSI which is designed for high temperature applications. The 811HT hose is designed, built, and tested to meet SAE J517 100R4 / SAE J1942 performance specifications. Sizes range from 3/4'' to 2-1/2'' in diameter to fit the requirements of various markets. Markets: - Transportation - RV & Bus - Military - Construction - Agriculture - Grounds & Building Maintenance - Forestry - Railroad - Utility Equipment - Personnel Lift Equipment - Machine Tool - Oil Field Service - Waste & Refuse - Material Handling - Marine - Paving & Road Maintenance - Ground Support Equipment - Industrial - Mining Features/Benefits: - 62-300 PSI working pressure in different sizes - Half SAE bend radius for ease of installation and low force to flex - Temperature range of -55 degrees Fahrenheit to 257 degrees Fahrenheit - SAE J517 100R4 / SAE J1942 Performance Specifications - MSHA accepted cover Applications: - Petroleum base hydraulic fluids and lubricating oils Compatible Fittings: - 81 series fittings for -12 to -32 - 88 series fittings for -12 to -40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Self-Aligning Rod Coupler FK-M6 (FK-M6)
- POWERFLITE A42 44" Outside Length, 1/2" Top Width, 1 Ribs (A42-2)
- SCHATZ BEARING Bearing flanged un-ground sealed (UGF.750X1.750-2RS)
- WEATHERHEAD Z Series Crimp-on End Fitting, 23202 (06Z-12A)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 20 ft. (PTH300-20CE-G)
- Parker Industrial Hoses