Shop All Industrial Hoses
Parker
High Temp Hose 1''-100R4-250PSI/70PSI
Mfr # 811HT-16
Zoro # G009840888
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 811HT-16
- Zoro # G009840888
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's 811HT hose is a suction and return line hose that has a working pressure range of 62-300 PSI which is designed for high temperature applications. The 811HT hose is designed, built, and tested to meet SAE J517 100R4 / SAE J1942 performance specifications. Sizes range from 3/4'' to 2-1/2'' in diameter to fit the requirements of various markets. Markets: - Transportation - RV & Bus - Military - Construction - Agriculture - Grounds & Building Maintenance - Forestry - Railroad - Utility Equipment - Personnel Lift Equipment - Machine Tool - Oil Field Service - Waste & Refuse - Material Handling - Marine - Paving & Road Maintenance - Ground Support Equipment - Industrial - Mining Features/Benefits: - 62-300 PSI working pressure in different sizes - Half SAE bend radius for ease of installation and low force to flex - Temperature range of -55 degrees Fahrenheit to 257 degrees Fahrenheit - SAE J517 100R4 / SAE J1942 Performance Specifications - MSHA accepted cover Applications: - Petroleum base hydraulic fluids and lubricating oils Compatible Fittings: - 81 series fittings for -12 to -32 - 88 series fittings for -12 to -40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (T1C2JCR)
- TRITAN Agricultural Ball Bearing, 0.515-in. Bore Dia., 40mm Outside Dia., 12mm Outer Ring Width (203KRR5)
- GLOBAL GSC-100-B Set Screw Collar (GSC-100-B)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K554)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- CONTINENTAL Food Hose, 1" ID x 50 ft., Clear (NTF100-50-G)
- Parker Industrial Hoses