Shop All Compressor Air Filters
Parker
HIGH TEMP ELEMENT, 1 MICRON
Mfr # JE-FC3320-HT
Zoro # G311618557
Free Shipping & Returns
$1,597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 1 micron
- Filter Element Material Borosilicate Glass
- Filter Type Coalescing
- Filter Efficiency 95 %
- For Substance Type Air; Nitrogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # JE-FC3320-HT
- Zoro # G311618557
- Country of Origin United States
- Category Compressor Air Filters
Details
Filter Rating | 1 micron |
Item | HIGH TEMP ELEMENT, 1 MICRON |
Filter Element Material | Borosilicate Glass |
Filter Type | Coalescing |
Filter Efficiency | 95 % |
For Substance Type | Air; Nitrogen |
For Fluid Type | Compressed Air |
Description
High Temperature Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Borosilicate Glass, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Filter Efficiency 95 Percent, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 14 PC Coupler and Plug Kit (S-314MKIT)
- CONRADER Check Valve, 0 to 115 CFM, 1" (F)NPT (GV1)
- PARKER Filter Element, Pneumatic, Oil/Water, PK4 (4/100-12-DX)
- ZORO SELECT Gasket, PK10 (BUNA100)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F11BB)
- PARKER Compressed Air Filter (AOPX020DNFX)
- PARKER Filter, 85 cfm, 6.22 in. H, 250 psi (06F38BC)
- PARKER Compressed Air Filter (AOPX015CNFX)
- PARKER Compressed Air Filter (AAPX010CNFX)
- PARKER Filter, Particulate, 1/8", NPT, 22 scfm (14F05BB)
- GROZ Air Filter, Standard, 1/4" NPT (60182)
- Parker Compressor Air Filters