Shop All Compressor Air Filters
Parker
HIGH TEMP ELEMENT, 1 MICRON
Mfr # JE-FC2500-HT
Zoro # G911618568
product price: $1,251.99
/ea
Free Shipping & Returns
$1,251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 1 micron
- Filter Efficiency 95 %
- Filter Element Material Borosilicate Glass
- Filter Type Coalescing
- For Substance Type Air; Nitrogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # JE-FC2500-HT
- Zoro # G911618568
- Country of Origin United States
- Category Compressor Air Filters
Details
Filter Rating | 1 micron |
Item | HIGH TEMP ELEMENT, 1 MICRON |
Filter Efficiency | 95 % |
Filter Element Material | Borosilicate Glass |
Filter Type | Coalescing |
For Substance Type | Air; Nitrogen |
For Fluid Type | Compressed Air |
Description
High Temperature Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Borosilicate Glass, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Filter Efficiency 95 Percent, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Mountable, 10mm, Aluminum, Outside Dia.: 24mm (OF-MCL-10-A)
- DODGE 2012 X 1 1/2-KW Taper Lock Bushing (2012 X1-1/2)
- MAIN FILTER Hydraulic Filter, replaces WIX 57878, Pressure Line, 3 micron, Outside-In (MF0060187)
- ARO Manifold, Valve (SMH51N-04)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F13BB)
- PARKER Filter, 85 cfm, 6.22 in. H, 250 psi (06F38BC)
- PARKER Compressed Air Filter (AAPX010CNFX)
- PARKER Finite Coalescer 34In 225Psi Npt Pneumatic Filter (GH3B-10C15-060A/06AZ)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 3/8" (9053)
- Parker Compressor Air Filters