Shop All Coalescing Filter Elements
Parker
HIGH TEMP COALESCING ELEMENT
Mfr # 3075XHTNX/WH
Zoro # G311618472
product price: $1,359.99
/ea
Free Shipping & Returns
$1,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- For Fluid Type Compressed Air
- Filter Efficiency 99.99999 %
- For Substance Type Air; Nitrogen
- Filter Element Material Borosilicate Glass Nanofibre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3075XHTNX/WH
- Zoro # G311618472
- Country of Origin Czechia
- Category Coalescing Filter Elements
Details
Filter Rating | 0.01 micron |
Item | HIGH TEMP COALESCING ELEMENT |
For Fluid Type | Compressed Air |
Filter Efficiency | 99.99999 % |
For Substance Type | Air; Nitrogen |
Filter Element Material | Borosilicate Glass Nanofibre |
Filter Type | Coalescing |
Description
High Temperature Coalescing Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass Nanofibre, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Filter Efficiency 99.99999 Percent, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6000 2RS, Deep Groove BBear, Single Row 90Mm, 6000 2RS (6000 2RS)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1, PK3 (EF081016)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJD4)
- ENERPAC MZ4008, 2.5 ton RC Cylinder Attachment, Male Lock-on Adaptor (MZ4008)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- PARKER Filter Element, Coalescing, 1 micron (PS446P)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- PARKER Filter Element Kit, 5 Microns (PS702P)
- WILKERSON Filter, Oil Removal (MSP-96-647)
- Parker Coalescing Filter Elements