Shop All Brass Pipe Fittings
Parker
Hex Reducing Nipple, Brass, 3/8 x 1/8 in
Mfr # 216P-6-2
Zoro # G000489574
original price:
$4.59
5% off
new price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Nipple
- Pipe Fitting Material Brass
- Hex Size 11/16 in
- Application Air, Non-Potable Water
- Overall Length 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 216P-6-2
- Zoro # G000489574
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Hex Size | 11/16 in |
Overall Length | 1 3/16 in |
Pipe Size | 1/8 in, 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 3/8 in x 1/8 in |
Description
Hex Reducing Nipple, Brass, C37700, 3/8 in, Male, NPT, 1/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless (T13220-SS)
- ZORO SELECT 1-1/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 300 (5PAU8)
- KOHLER Conversion Kit, Replacement (84499)
- SLOAN Naval 111 Flush Valve (NAVAL 111)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/4" Pipe Size (VS222P-4-4)
- PARKER Brass Pipe Fitting, FNPT x FNPT x MNPT, 1/2" Pipe Size (8-8-8 MBT-B)
- PARKER Hex Nipple, Brass, 3/8 in Pipe Size, MNPT (216P-6)
- PARKER Hex Bushing, Brass, 1/8 x 3/8 in, NPT (209P-6-2)
- PARKER Extruded Branch Tee, Brass, 1/8 in, NPT (2224P-2)
- PARKER 90 Elbow, Brass, 3/8 in Pipe Size, MNPT (1204P-6)
- INTERSTATE PNEUMATICS Brass Street Pipe Elbow Fitting 1/8 Inch NPT - 45 Degree (FST22EAF)
- Parker Fittings