Shop All Brass Pipe Fittings
Parker
Hex Reducing Nipple, Brass, 3/4 x 1/2 in
Mfr # 216P-12-8
Zoro # G500489562
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Nipple
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type Male NPT x Male NPT
- Overall Length 1 3/4 in
- Material Grade C37700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 216P-12-8
- Zoro # G500489562
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 3/4 in |
Pipe Size | 1/2 in, 3/4 in |
Hex Size | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Description
Hex Reducing Nipple, Brass, C37700, 3/4 in, Male, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- BONOMI Electric Actuated, SS, Butterfly Valve, 8" (ME9101-002-8)
- ANVIL Riser Clamp, Tube Sz 3 In, 11 1/2 In L (0500421086)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1 in Pipe Size (EF8210G014)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/4" x 1/8" Pipe Size (4-2 RB-B)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-20)
- PARKER Brass Reducing Bushing, MNPT, 3/4" x 1/2" Pipe Size (VS209P-12-8)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (2203P-6)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-35)
- PARKER Brass Reducing Nipple, MNPT, 1/4" x 1/8" Pipe Size (VS216P-4-2)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/4" Pipe Size (VS2202PA-4-4)
- Parker Brass Pipe Fittings