Shop All Brass Pipe Fittings
Parker
Hex Reducing Nipple, Brass, 1/4 x 1/8 in
Mfr # 216P-4-2
Zoro # G500489609
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Nipple
- Pipe Fitting Material Brass
- Overall Length 1 3/16 in
- Material Grade C37700
- Application Air, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 216P-4-2
- Zoro # G500489609
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 3/16 in |
Pipe Size | 1/4 in, 1/8 in |
Hex Size | 9/16 in |
Fitting Pipe Size | 1/4 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Hex Reducing Nipple, Brass, C37700, 1/4 in, Male, NPT, 1/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 4mm ID, PTFE, Natural, 25 ft (201-0600100-NT-25)
- MOEN Handshower Bracket (187053ORB)
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (90330)
- KOHLER Sleeve (87448-CP)
- PARKER Brass Pipe Fitting, FNPT, 3/8" Pipe Size (6 CP-B)
- PARKER Extruded Street Elbow, Brass, 3/4 x 1/2 in (2202P-12-8)
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4 PH-B)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/8" x 1/4" Pipe Size (6-4 MHN-B)
- PARKER Extruded Branch Tee, Brass, 1/2 in, NPT (2224P-8)
- PARKER Hex Bushing, Brass, 1/4 x 1/2 in, NPT (209P-8-4)
- DIXON The Right Connection Domestic Double Reducer Hex Nipple, 2 x 1-1/2 in, MNPT x MNST, Cast Brass, Dome (DMH2015F-D)
- Parker Brass Pipe Fittings